0.125 gpf Sensor Urinal Flush Valve
0.125 gpf Sensor Urinal Flush Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- WaterSense-compliant model
-
Green
Specifications
- ASME:
- ASSE 1037, ASME A112.1037, CSA B125.37
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CSA Certified:
- IAPMO R&T
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 8
- Dual Flush:
- No
- Flow Rate:
- 0.125 gpf
- Flow Rate Range:
- Less than .25 gpf
- Height:
- 16
- Length:
- 8
- Material:
- Brass
- Power Source:
- Hydropower
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet Installation:
- Wall Mount
- UPC:
- 889934278828
- WaterSense Labeled:
- Yes
- Width:
- 5