0.5 gpm Brass Pressure Aerator
0.5 gpm Brass Pressure Aerator
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sierra® faucet aerators for Model Z7440
- Spray aerator produces a miniature shower pattern to provide full coverage of the hands during washing.
- Provides protection against vandalism.
- Ideal for low flow applications.
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Flow Rate:
- 0.5 gpm
- IAPMO Listed:
- No
- Length:
- 1-1/2 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240568006