1/2 in. Grate Cast Iron Coat For Floor Sink
1/2 in. Grate Cast Iron Coat For Floor Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable construction stands up to tough environments
- Made from acid-resistant cast-iron
- Part is grate only
- Replacement grate for use with the FD2375
- 1-year limited warranty
Documents
Specifications
- Drain Component Type:
- Grate
- Drain Type:
- Floor Drain
- Grate Style:
- Half
- Height:
- 1 in
- Length:
- 8-7/8 in
- Material:
- Cast Iron
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Ring:
- No
- UPC:
- 670240503014
- Width:
- 8-7/8 in