This product requires certification to purchase.

1/2 in. IPS X 3/8 in. OD Lavatory Supply Kit

Zurn

1/2 in. IPS X 3/8 in. OD Lavatory Supply Kit

  • Fast #
  • Part #ZZH8822XLLRLK15PC
  • Item #3911444
  • Manufacturer Part #ZH8822-XL-LRLK-15-PC
5 out of 5 Customer Rating
Brand image
Zurn

1/2 in. IPS X 3/8 in. OD Lavatory Supply Kit

  • Fast #
  • Part #ZZH8822XLLRLK15PC
  • Item #3911444
  • Manufacturer Part #ZH8822-XL-LRLK-15-PC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2025
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Chrome-plated
  • Solid brass
  • Heavy-duty angle stops
  • Three year warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
OD Tube
End Connections
Threaded x OD Tube
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Length
14 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Rigid
No
Water Supply Connector Type
Sink
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Type
ZZH8822XLLRLK15PC
UPC
670240375123