This product requires certification to purchase.

1/2 x 1/2 in. Closet Supply Kit with Loose Key

Zurn

1/2 x 1/2 in. Closet Supply Kit with Loose Key

  • Fast #
  • Part #ZZ8802CRLKPC
  • Item #760116
  • Manufacturer Part #Z8802CRLK-PC
4 out of 5 Customer Rating
Brand image
Zurn

1/2 x 1/2 in. Closet Supply Kit with Loose Key

  • Fast #
  • Part #ZZ8802CRLKPC
  • Item #760116
  • Manufacturer Part #Z8802CRLK-PC
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
Threaded
End Connection 2:
OD Tube
End Connections:
Threaded x OD Tube
Fitting Size 1:
3/8 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/8 in x 1/2 in
IAPMO Listed:
No
Length:
14 in
NSF Certified:
No
Rigid:
No
UPC:
084169618658
Water Supply Connector Type:
Toilet