1/2 x 3/8 in. Sweat x OD Tube Loose Key Handle Angle Supply Stop Valve in Polished Chrome
1/2 x 3/8 in. Sweat x OD Tube Loose Key Handle Angle Supply Stop Valve in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits most standard lavatories
- 1/2" copper sweat and 3/8" OD, compression fittings
- Lead-free materials comply with Safe Water Drinking Act
- Round wheel handle
- Chrome-plated metal construction for long-lasting commercial usage
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Sweat
- End Connection 2:
- OD Tube
- End Connections:
- Sweat x OD Tube
- Handle Type:
- Loose Key
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 200
- Pressure - Maximum:
- 200 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Commercial
- UL Listed:
- No
- UPC:
- 670240811560
- Valve Body Style:
- Angle
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve