This product requires certification to purchase.

1-1/2 in. Cast Brass Round Strainer in Polished Chrome

Zurn

1-1/2 in. Cast Brass Round Strainer in Polished Chrome

  • Fast #
  • Part #ZZ8748PC
  • Item #3036531
  • Manufacturer Part #Z8748-PC
3.8 out of 5 Customer Rating
Brand image
Zurn

1-1/2 in. Cast Brass Round Strainer in Polished Chrome

  • Fast #
  • Part #ZZ8748PC
  • Item #3036531
  • Manufacturer Part #Z8748-PC
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Reduces clogged drains by blocking large particles
  • For wheelchair use of most 6" or 7" sinks
  • Fits most 1 1/2" direct connect sink strainers
  • 4 1/2" diameter top
  • 17-gauge, 1 1/2-inch offset tailpiece
  • Chrome-plated brass construction for long-lasting commercial usage
  • Cast brass lock nut
  • ADA Compliant
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Component Type:
Strainer
Drain Type:
Bathroom Sink Drain
Fits Pipe Size:
1-1/2 in
Height:
2-1/2 in
IAPMO Listed:
Yes
Length:
1 in
Material:
Cast Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Strainer Style:
Round
Trim Ring:
No
UL Listed:
No
UPC:
084169618313
Width:
6 in