This product requires certification to purchase.

1-1/2 in. Flush Valve Assembly for Aquaflush® Z6602 and Z6609

Zurn

1-1/2 in. Flush Valve Assembly for Aquaflush® Z6602 and Z6609

  • Fast #
  • Part #ZP6000QFC154L
  • Item #3760460
  • Manufacturer Part #P6000-QFC-15-4L
5 out of 5 Customer Rating
Brand image
Zurn

1-1/2 in. Flush Valve Assembly for Aquaflush® Z6602 and Z6609

  • Fast #
  • Part #ZP6000QFC154L
  • Item #3760460
  • Manufacturer Part #P6000-QFC-15-4L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial
Brand Model Compatibility:
Aquaflush® Z6602 and Z6609
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Product Type:
Flush Valve Assembly
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
670240557994
WaterSense Labeled:
No