1-1/2 in. Support Bracket
1-1/2 in. Support Bracket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fits Zurn AquaSpec® faucets with type D vacuum breaker spouts
- AquaSpec® faucets contain a heavy-duty quarter-turn ceramic disc cartridge with a limited lifetime warranty
- Durable, chrome-plated metal
- Robust solution for replacement or repair
- Ideal for commercial applications
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Depth:
- 10 in
- Faucet Part Type:
- Bracket
- Height:
- 7 in
- Length:
- 10 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240202504
- Width:
- 6 in