This product requires certification to purchase.

1-1/2 x 16 in. 17 ga Slip Joint Waste End Outlet with Nut Polished Chrome

Zurn

1-1/2 x 16 in. 17 ga Slip Joint Waste End Outlet with Nut Polished Chrome

  • Fast #
  • Part #ZZ8752BSC
  • Item #1634534
  • Manufacturer Part #Z8752B-SC
5 out of 5 Customer Rating
Brand image
Zurn

1-1/2 x 16 in. 17 ga Slip Joint Waste End Outlet with Nut Polished Chrome

  • Fast #
  • Part #ZZ8752BSC
  • Item #1634534
  • Manufacturer Part #Z8752B-SC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • End outlet, continuous wastes cast brass tees
  • Satin-plated
  • Waste arms and die cast slip nuts
  • Three year warranty
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in x 1-1/2 in
Gauge (metal):
17 ga
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
084169618351