This product requires certification to purchase.

1 1/2 x 16 in. Center Outlet Waste Tee with Arm

Zurn

1 1/2 x 16 in. Center Outlet Waste Tee with Arm

  • Fast #
  • Part #ZZ8758SC
  • Item #3036131
  • Manufacturer Part #Z8758-SC
5 out of 5 Customer Rating
Brand image
Zurn

1 1/2 x 16 in. Center Outlet Waste Tee with Arm

  • Fast #
  • Part #ZZ8758SC
  • Item #3036131
  • Manufacturer Part #Z8758-SC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fits 1 1/2" pipes
  • 17-gauge waste arm
  • 1 1/2" x 16" long
  • Chrome-plated cast brass construction for long-lasting commercial usage
  • Slip joint connection
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
Length:
8-1/5 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
ZZ8758SC
UPC:
084169618412