1-1/2 x 2-1/4 in Bathroom Sink Drain
1-1/2 x 2-1/4 in Bathroom Sink Drain
Frequently Purchased Together
Product Details
Specifications
- Application:
- Commercial, Residential
- Depth:
- 1 in
- Drain Opening:
- 1-1/2 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Gauge (metal):
- 17 ga
- Grid Drain Material:
- Chrome Plated Brass
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Length:
- 1 in
- Origin:
- Global
- Overall Height:
- 2-1/2 in
- Overall Length:
- 1 in
- Overall Width:
- 6 in
- Overflow Included:
- No
- Tailpiece Length:
- 2-1/4 in
- Weight:
- 2 lb
- Width:
- 6 in