1-1/4 in. P-Trap in Chrome Plated
1-1/4 in. P-Trap in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome-plated
- Tubular P-traps with cleanout
- 3 year warranty
Specifications
- Cleanout:
- Yes
- Color Finish Name:
- Chrome Plated
- Connection Type:
- Compression
- Gauge (metal):
- 20
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trap Size:
- 1-1/4
- UPC:
- 670240537293