1-1/5 in. Arm for Zurn Industries Z-1231 Concealed Arm System Wall Lavatory
1-1/5 in. Arm for Zurn Industries Z-1231 Concealed Arm System Wall Lavatory
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Concealed arm carrier system
- Uses floor-mounted upright
- Load capacity of 250 pounds
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Brand Model Compatibility:
- Industries Z-1231 Concealed Arm System Wall Lavatory
- Color Finish Name:
- Blue
- Depth:
- 16-7/8 in
- Height:
- 1-1/4 in
- Length:
- 16-7/8 in
- Material:
- Cast Iron
- Product Type:
- Universal Lav Arm
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240217867
- WaterSense Labeled:
- No
- Width:
- 1-1/4 in