1-1/2 in. 17 ga Slip-Joint Wall Bend in Polished Chrome
1-1/2 in. 17 ga Slip-Joint Wall Bend in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connection Type:
- Slip-Joint
- Gauge (metal):
- 17 ga
- IAPMO Listed:
- No
- Material:
- Brass
- Product Type:
- Bend
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 084169620422