1-11/16 in. Vacuum Breaker Repair Kit
1-11/16 in. Vacuum Breaker Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable construction stands up to tough environments
- Repair kit for use with Z1996-SF
- Chrome polished, with brass components
- Features threaded connection
- 1-year limited warranty
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Height:
- 3/4
- Length:
- 2
- Material:
- Bronze
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240542624