This product requires certification to purchase.

1-1/4 x 1-1/4 in. Cast Brass Inlet x Outlet P-Trap in Polished Chrome

Zurn

1-1/4 x 1-1/4 in. Cast Brass Inlet x Outlet P-Trap in Polished Chrome

  • Fast #
  • Part #ZZ87008LCPC
  • Item #3694340
  • Manufacturer Part #Z8700-8LC-PC
5 out of 5 Customer Rating
Brand image
Zurn

1-1/4 x 1-1/4 in. Cast Brass Inlet x Outlet P-Trap in Polished Chrome

  • Fast #
  • Part #ZZ87008LCPC
  • Item #3694340
  • Manufacturer Part #Z8700-8LC-PC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Polished Chrome
Gauge (metal):
17
IAPMO Listed:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
084169616982