1-3/4 in. Fiber Washer
1-3/4 in. Fiber Washer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter:
- 5/8 in
- Height:
- 1/16 in
- Length:
- 1-3/4 in
- Material:
- Fiber
- Product Type:
- Washer
- UL Listed:
- No
- UPC:
- 670240005822
- Width:
- 1-3/4 in