1 gpm Flow Aerator
1 gpm Flow Aerator
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits Zurn AquaSpec® faucets
- AquaSpec® faucets contain a heavy-duty quarter-turn ceramic disc cartridge with a limited lifetime warranty
- Vandal-resistant outlet for added security and reduced maintenance costs
- 13/16"-27 male connection
- Durable, chrome-plated metal
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Flow Rate:
- 1.0 gpm
- IAPMO Listed:
- No
- Length:
- 7 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240232976