This product requires certification to purchase.

1 in. Closing End Cap

Zurn

1 in. Closing End Cap

  • Fast #
  • Part #ZZ886E1
  • Item #1619521
  • Manufacturer Part #Z-886-E1
4.2 out of 5 Customer Rating
Brand image
Zurn

1 in. Closing End Cap

  • Fast #
  • Part #ZZ886E1
  • Item #1619521
  • Manufacturer Part #Z-886-E1
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Saves labor up to 75% – lightweight durable polyethylene construction
  • Integral rebar clips for elevation set
  • Longer, light weight sections
  • Mechanical interlocking connections
  • ADA compliant
  • Made in USA
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1 in
Characteristics & Features
Drain Component Type
End Cap
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Ring
No