1 in. Stainless Steel IPS Wall Hydrant Box
1 in. Stainless Steel IPS Wall Hydrant Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Stainless Steel box only, repair/replacement part
- Aesthetic stainless steel box that is ideal for commercial applications
- Comes with operating key lock
- Designed to have aesthetic look and also protect hydrant from vandalism
- 1-year limited warranty
Specifications
- Brand Model Compatibility:
- Z1300 Ecolotrol® Wall Hydrant
- Color Finish Name:
- Cast Iron
- Height:
- 2
- Length:
- 6-3/4
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 670240558151
- Valve Size:
- 1 in
- Width:
- 6-3/4