1.0 gpf Diaphragm Assembly for Urinal Flush Valves
1.0 gpf Diaphragm Assembly for Urinal Flush Valves
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 1200-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1.0 gpf meets U.S. federal standard for water conservation
- Quiet GO BLUE® triple-filter diaphragm prevents water contaminants from clogging the diaphragm, extending its lifespan and lowering maintenance costs
- GO BLUE® parts stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
- For use with Aqua Vantage® and Aqua Flush® urinal flush valves
- Interchangeable with other manufacturers’ flush valves
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- AquaVantage® Z6000AV
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Blue
- Depth:
- 6 in
- Flow Rate:
- 1.0 gpf
- Height:
- 4 in
- Length:
- 6 in
- Material:
- Plastic
- Material Type:
- TPE
- Product Type:
- Retrofit Kit
- UL Listed:
- No
- UPC:
- 670240507876
- Width:
- 7 in