This product requires certification to purchase.

1.2 gpm Base Battery Sensor Faucet with Thermostatic Mixing Valve in Polished Chrome

Zurn

1.2 gpm Base Battery Sensor Faucet with Thermostatic Mixing Valve in Polished Chrome

  • Fast #
  • Part #ZZ6955XLSETMV1
  • Item #5136122
  • Manufacturer Part #Z6955-XL-S-E-TMV-1
5 out of 5 Customer Rating
Brand image
Zurn

1.2 gpm Base Battery Sensor Faucet with Thermostatic Mixing Valve in Polished Chrome

  • Fast #
  • Part #ZZ6955XLSETMV1
  • Item #5136122
  • Manufacturer Part #Z6955-XL-S-E-TMV-1
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Integral 4” cover plate provides seamless, single-hole aesthetic
  • 1.5 gpm aerator and 30-second timeout feature to control water consumption and provide cost-savings
  • Concealed thermostatic mixing valve to prevent scalding for a single faucet
  • Hidden sensor for tamper prevention and easy below-deck components installation.
  • Various power supply options available to provide extra reliability in high-traffic areas
  • Heavy-duty cast brass appliance with a chrome-plated finish provides durability for long-term use
  • ADA compliant
  • 3-year warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Vessel Filler
Battery Size:
AA
Battery Type:
Alkaline
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
16 in
Faucet Connection Size:
1 in
Faucet Material:
Cast Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Height:
7 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
16 in
NSF Certified:
No
Number of Handles:
No Handle
Number of Holes:
1 Hole
Origin:
Domestic
Power Source:
Battery, Hydropower
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
4-1/8 in
Spout Reach:
4-1/8 in
Trim Only:
No
UPC:
889934000122
Volts:
6V
WaterSense Labeled:
Yes
Width:
14 in