1.28 gpf Elongated Floor Mount Toilet
1.28 gpf Elongated Floor Mount Toilet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- High efficiency toilet (HET) reduces potable water usage over 20%
- 3 in flush valve for powerful flushing
- Chrome-plated handle
- ADA/comfort height elongated front rim
- EcoVantage® siphon jet design
- Extra large foot print for easy retro-fit
- 2-1/8 in (54 mm) fully glazed trapway
- Chloramine-resistant internal components
- Heavy-duty stabilizers for rigid tank to bowl connection
- Concealed sanitary bar
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2-2003
- Application:
- Commercial
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CSA Certified:
- CSA B45
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 28 in
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- Height:
- 30-5/8 in
- Length:
- 29 in
- MA Approved:
- Yes
- Material:
- Vitreous China
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 18 in
- Toilet Bowl Width:
- 14-1/2 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Right-Hand
- Trip Lever Placement:
- Front
- UPC:
- 889934185256
- WaterSense Labeled:
- No
- Width:
- 17-5/16 in