1.28 gpf Sensor Battery Water Closet Flush Valve
1.28 gpf Sensor Battery Water Closet Flush Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Uses EZ Gear technology, a gear-driven ceramic cartridge that is less susceptible to debris and build-up for easy maintenance, outlasts and outperforms solenoids
- True mechanical manual override button delivers on demand flushing
- Hardwired with battery backup for uninterrupted operation even when electric goes out
- Industry leading, filtered AquaVantage® diaphragm, gaskets and seals are made of chemical-resistant thermoplastic elastomer, which lasts 8 to 10X longer than traditional rubber, reducing maintenance costs
- Toggle feature allows for optional 24 hr line flushing to help minimize stagnation and maintain fixture trap seals to protect against sewer gases during periods of inactivity
- Automatic touchless sensor activation reduces guest visits without a flush and can help reduce germ transmission
- Precision gear activation for a consistent flush
-
Green
Specifications
- ASME:
- ASME A112.1037
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CSA Certified:
- CSA B125.37
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-3/4 in
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Water Closet
- Height:
- 17 in
- IAPMO Listed:
- Yes
- Length:
- 4-3/4 in
- Material:
- Brass
- PipeTubing Size:
- 5/8 in
- Pressure - Maximum:
- 80 psi
- Pressure - Minimum:
- 25 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 889934268508
- WaterSense Labeled:
- Yes
- Width:
- 2-1/4 in