This product requires certification to purchase.

1.5 gpf Sensor Flush Valve

Zurn

1.5 gpf Sensor Flush Valve

  • Fast #
  • Part #ZZER6003PLCPM
  • Item #3968139
  • Manufacturer Part #ZER6003PL-CPM
3.6 out of 5 Customer Rating
Brand image
Zurn

1.5 gpf Sensor Flush Valve

  • Fast #
  • Part #ZZER6003PLCPM
  • Item #3968139
  • Manufacturer Part #ZER6003PL-CPM
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Clog-resistant linear bypass diaphragm
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Chrome-plated metal flush sensor unit with 3-year battery life
  • Three year warranty
  • Proprietary Dezincification resistant low lead brass alloy
  • Control Stop has internal siphon-guard protection and vandal resistant stop cap, Sweat solder kit, wall flange with set screw
  • High back pressure Vacuum Breaker with one piece hex coupling nut
  • Chloramine resistant Internal seals
  • Adjustable tailpiece
  • Spud coupling and flange for top spud connection
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Flow Rate:
1.5 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Type:
Sensor
Flush Valve Application:
Urinal
Power Source:
Battery
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spud Size:
3/4
UPC:
670240402928
WaterSense Labeled:
Yes