1.5 gpm Aerator
1.5 gpm Aerator
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For use with models Z6913-XL and Z6915-XL
- Vandal-resistant aerator reduces maintenance costs
- 1.5 gpm aerator saves water
- Lead-free materials comply with the safe water drinking act
- Includes aerator and installation tool
- Aerators introduce air into the water stream to produce a larger white stream soft to the touch and non-splashing
- Slim design for clean, modern aesthetics
Documents
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Grey
- End Connection 1:
- Female
- End Connections:
- Female
- Flow Rate:
- 1.5 gpm
- IAPMO Listed:
- No
- Length:
- 7 in
- Material:
- Plastic
- NSF Certified:
- No
- Pressure Compensating:
- No
- Thread Size:
- 1 in
- UPC:
- 670240818750