1.6/1.1 gpf Dual Flush Sensor Flush Valve
1.6/1.1 gpf Dual Flush Sensor Flush Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Battery-powered sensor operated flush valve
- Clog resistant diaphragm and solenoid
- Chemical resistant gaskets and seals for extended service life with lower maintenance costs
- 3-year warranty
- Dual flush electronics monitor usage and provide a dual flush function based users time in front of the sensor
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASSE 1037/ASME A112.1037/ CSA B125.37
- Battery Size:
- C
- Battery Type:
- Alkaline
- CSA Certified:
- IAPMO R&T
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1 in x 1-1/4 in
- Flow Rate:
- 1.1 gpf/1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Height:
- 6 in
- Length:
- 10 in
- Material:
- Brass
- Power Source:
- Battery
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240706040
- WaterSense Labeled:
- No
- Width:
- 8 in