1.6/1.1 gpf Sensor Water Closet Flush Valve
1.6/1.1 gpf Sensor Water Closet Flush Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Uses EZ Gear technology, a gear driven ceramic cartridge that is less susceptible to debris and build-up for easy maintenance, outlasts and outperforms solenoids
- True mechanical manual override button delivers on-demand flushing
- Standard battery operation, optional hardwire with battery backup for uninterrupted operation even when electric goes out
- Industry leading, filtered AquaVantage® diaphragm, gaskets and seals are made of chemical-resistant thermoplastic elastomer, which lasts 8 to 10 times longer than traditional rubber, reducing maintenance
- Toggle feature allows for optional 24 hr line flushing to help minimize stagnation and maintain fixture trap seals to protect against sewer gases during periods of inactivity
- Automatic touchless sensor activation reduces guest visits without a flush and can help reduce germ transmission
- Precision gear activation for a consistent flush
- Sensor and gear components do not contact water
- Easy-to-clean shape and surface
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASSE 1037, ASME A112.1037, CSA B125.37
- CSA Certified:
- CSA B125.37
- Depth:
- 4-3/4
- Flow Rate:
- 1.1 gpf/1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Water Closet
- Height:
- 17
- IAPMO Listed:
- Yes
- Length:
- 4-3/4
- Material:
- Brass
- Power Source:
- Battery
- Pressure - Maximum:
- 80 psi
- Pressure - Minimum:
- 25 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spud Location:
- Top
- Type:
- ZZER6000AVDFTMHW
- UPC:
- 889934268539
- Valve Body Material:
- Brass
- WaterSense Labeled:
- Yes
- Width:
- 2-1/4