1.6 gpf Flush Valve Cartridge in Black with White
1.6 gpf Flush Valve Cartridge in Black with White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 456-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with Eco Flush™ pressure-assisted tanks
- Eco Flush™ technology provides high performance with an ultra-quiet flush
- 1.6 gpf meets U.S. federal standard for water conservation
- Chloramine-resistant internal components
- Ideal for commercial applications
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Z5571 Ecovantage® Het Pressure Assist 2-Piece Toilet
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, White
- Depth:
- 12 in
- Flow Rate:
- 1.6 gpf
- Height:
- 7 in
- Length:
- 12 in
- Material:
- Plastic, Rubber
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240235434
- Width:
- 11 in