1.6 gpf Tank Kit
1.6 gpf Tank Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with Eco Flush™ pressure-assisted tanks
- Eco Flush™ technology provides high performance with an ultra-quiet flush
- 1.6 gpf meets U.S. federal standard for water conservation
- Robust solution for replacement or repair
- Ideal for commercial applications
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Depth:
- 20 in
- Flow Rate:
- 1.6 gpf
- Height:
- 8 in
- Installation Type:
- Vertical Mount
- Length:
- 20 in
- Product Type:
- Tank Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240792609
- Width:
- 16 in