10 in. Cast Iron Roof Drain
10 in. Cast Iron Roof Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High capacity 20 in. primary roof drain
- Clamping collar and low silhouette cast iron dome
Specifications
- Adjustable:
- No
- Construction:
- Membrane
- Drain Base Height:
- 7-5/16 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 20 in
- Drain Grate Material:
- Cast Iron
- Drain Opening:
- 18-3/16 in
- End Connection 1:
- No Hub
- Fits Pipe Size:
- 10 in
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240059382