10 in. Tub Spout
10 in. Tub Spout
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits Zurn AquaSpec® faucets
- AquaSpec® faucets contain a heavy-duty quarter-turn ceramic disc cartridge with a limited lifetime warranty
- Chrome-plated cast brass for durability
- Top brace adds strength and support
- Pail hook for convenience
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Depth:
- 10 in
- Faucet Part Type:
- Tub Spout
- Height:
- 7 in
- Length:
- 10 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240441262
- Width:
- 6 in