11-1/4 x 24 in. Galvanized Ductile Iron Grate
11-1/4 x 24 in. Galvanized Ductile Iron Grate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Made from galvanized ductile iron
- Rated as heavy-duty
- Durable construction stands up to tough environments
- 1-year limited warranty
- Grate conforms to DIN rating of D and is H-20 load rated
Specifications
- ASTM:
- ASTM A-123, ASTM A-536 Grade 80-55-06
- Application:
- Commercial, Heavy Vehicles, Truck
- Coating:
- Galvanized
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 23-4/5 in
- Height:
- 1-3/10 in
- IAPMO Listed -:
- No
- Length:
- 23-4/5 in
- Material:
- Ductile Iron
- Origin:
- Global
- Product Type:
- Grate
- Weight:
- 38.05 lb
- Width:
- 11-1/10 in