11 in. Stainless Steel Round Access Cover
11 in. Stainless Steel Round Access Cover
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Includes securing bolt
Specifications
- Adjustable:
- No
- Cover Color Finish:
- Stainless Steel
- Cover Material:
- Stainless Steel
- Cover Shape:
- Round
- Fits Pipe Size:
- 8 in
- Height:
- 1/8 in
- Length:
- 11 in
- Material:
- Stainless Steel
- Plug Included:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240157576