11 X 11 NB Square Access Cover
11 X 11 NB Square Access Cover
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Square wall access cover
- Bronze or nickel bronze frame, and cover
- Sits flush with finished wall
Specifications
- Application:
- Commercial
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Smooth Stainless Steel
- Length:
- 11 in
- Material:
- Nickel Bronze
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240107816
- Width:
- 11 in