This product requires certification to purchase.

12 in. 17 ga Slip-Joint Extension Tube in Polished Chrome

Zurn

12 in. 17 ga Slip-Joint Extension Tube in Polished Chrome

  • Fast #
  • Part #ZZR7176N12PC
  • Item #3693792
  • Manufacturer Part #ZR7176N-12-PC
3.6 out of 5 Customer Rating
Brand image
Zurn

12 in. 17 ga Slip-Joint Extension Tube in Polished Chrome

  • Fast #
  • Part #ZZR7176N12PC
  • Item #3693792
  • Manufacturer Part #ZR7176N-12-PC
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connection Type:
Slip-Joint
Gauge (metal):
17 ga
IAPMO Listed:
No
Length:
12 in
Material:
Brass
Product Type:
Extension Tube
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240541931