This product requires certification to purchase.

12 in x 12 in x 8 in Full Grate

Zurn

12 in x 12 in x 8 in Full Grate

  • Fast #
  • Part #ZP1900GRATE
  • Item #3765994
  • Manufacturer Part #P1900-GRATE
5 out of 5 Customer Rating
Brand image
Zurn

12 in x 12 in x 8 in Full Grate

  • Fast #
  • Part #ZP1900GRATE
  • Item #3765994
  • Manufacturer Part #P1900-GRATE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Durable construction stands up to tough environments
  • Replacement half grate for 12-inch floor sinks
  • Made from an acid resistant porcelain enamel
  • Grate has a light duty load rating
  • Part number 29601-003
  • 1-year limited warranty
  • Requires Certification

Specifications

Drain Component Type:
Grate
Drain Type:
Floor Drain
Grate Style:
Full
Height:
1-1/5
Length:
9-1/10
Material:
Cast Iron
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240479708
Width:
9-1/2