12 in. Stainless Steel Linear Shower Drain with Serenity Grate
12 in. Stainless Steel Linear Shower Drain with Serenity Grate
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stainless steel construction holds up to years of use and ensures sanitation
- Vertical adjustable support legs secure drain in place during installation
- Adjustable, secured leveling frame with built-in tilt edge
- Light-duty, slotted heel-proof grate works for a variety of applications
- Multiple run applications are available
- No-hub center outlet
- ADA Compliant
- 1-year limited warranty
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- IAPMO
- Grate Shape:
- Linear
- Length:
- 14 in
- Outlet Type:
- No Hub
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240794382