This product requires certification to purchase.

13 x 14-1/2 in. Stainless Steel Access Panel in Satin Stainless Steel

Zurn

Aquaflush® 13 x 14-1/2 in. Stainless Steel Access Panel in Satin Stainless Steel

  • Fast #
  • Part #ZZEMS6199BX12C
  • Item #7175345
  • Manufacturer Part #ZEMS6199-BX12-C
5 out of 5 Customer Rating
Brand image
Zurn

Aquaflush® 13 x 14-1/2 in. Stainless Steel Access Panel in Satin Stainless Steel

  • Fast #
  • Part #ZZEMS6199BX12C
  • Item #7175345
  • Manufacturer Part #ZEMS6199-BX12-C
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Aquaflush®
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Stainless Steel
Depth:
2-1/2 in
Height:
18-1/2 in
Length:
13 in
Material:
Stainless Steel
Product Type:
Access Panel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
889934065268
WaterSense Labeled:
No
Width:
14-1/2 in