This product requires certification to purchase.

12 x 12 x 6-3/8 in. Floor Mount Plastic Floor Sink

Zurn

12 x 12 x 6-3/8 in. Floor Mount Plastic Floor Sink

  • Fast #
  • Part #ZFS126PV4
  • Item #8642945
  • Manufacturer Part #FS12-6-PV4
5 out of 5 Customer Rating
Brand image
Zurn

12 x 12 x 6-3/8 in. Floor Mount Plastic Floor Sink

  • Fast #
  • Part #ZFS126PV4
  • Item #8642945
  • Manufacturer Part #FS12-6-PV4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sanitary polymer floor sink is designed for easy installation and maintenance throughout the life of a commercial kitchen
  • 12" square polymer floor sink with 6" sump depth and 4" PVC outlet
  • Body and dome strainer only, grate needs specified
  • Max temperature rating of 150 degrees F
  • 1-year limited warranty
  • ASME A112.6.7 and CSA B45.5/IAPMO Z124 certified
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Foodservice, Commercial, Construction
Color Finish Category:
Whites
End Connection 1:
Solvent Weld
End Connections:
Solvent Weld
Fits Pipe Size:
4 in
Length:
14 in
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV
Shape:
Square
Sink Bowl Size:
12 in x 12 in x 6-3/8 in
Sink Depth:
8-13/16 in
Sink Installation Type:
Floor Mount
Sink Material:
PVC
Sink Size Range:
Less than 20 in
UPC:
889934181180
Width:
14 in