12 x 12 x 6-3/8 in. Floor Mount PVC Half Grate Floor Sink
12 x 12 x 6-3/8 in. Floor Mount PVC Half Grate Floor Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Grate comes with full outer perimeter so it sits nicely in drain body
- Grate is 12" square
- Grate only, replacement/repair part
- Max temperature rating of 150 degrees F
- 1-year limited warranty
- Accessories allow for speedy repairs
Specifications
- ADA Compliant:
- No
- Application:
- Foodservice, Commercial, Construction
- Color Finish Category:
- Whites
- Length:
- 14 in
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV
- Shape:
- Square
- Sink Bowl Size:
- 12 in x 12 in x 6-3/8 in
- Sink Depth:
- 8-13/16 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- PVC
- Sink Size Range:
- Less than 20 in
- UPC:
- 889934181357
- Width:
- 14 in