This product requires certification to purchase.

12 x 12 x 8-5/8 in. Floor Mount Cast Iron Floor Sink

Zurn

12 x 12 x 8-5/8 in. Floor Mount Cast Iron Floor Sink

  • Fast #
  • Part #ZZ19002NH
  • Item #1132368
  • Manufacturer Part #Z1900-2NH
3.1 out of 5 Customer Rating
Brand image
Zurn

12 x 12 x 8-5/8 in. Floor Mount Cast Iron Floor Sink

  • Fast #
  • Part #ZZ19002NH
  • Item #1132368
  • Manufacturer Part #Z1900-2NH
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 36
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Acid resistant enamel coating provides chemical resistance
  • Rounded body prevents bacteria buildup
  • Anti-splash interior bottom dome strainer to catch debris
  • Cast iron body with white A.R.E. interior, 12-1/2" square N.B. frame, and full grate with 1/2" openings
  • No-hub outlet
  • Requires Certification
Dimensions & Measurements
End Connection 1
No Hub
End Connections
No Hub
Fits Pipe Size
2 in
Length
12 in
Sink Bowl Size
8-7/8 in x 8-7/8 in x 6 in
Sink Depth
8-5/8 in
Sink Size Range
Less than 20 in
Width
12 in
Characteristics & Features
Color Finish Category
Whites
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape
Square
Sink Installation Type
Floor Mount
Sink Material
Cast Iron
Warranty & Product Information
ADA Compliant
No
Application
Commercial
UPC
670240185494