This product requires certification to purchase.

12 X 24 FT HEEL PROOF DUCTILE CLASS E GRATE P.N. 943250017

Zurn

12 X 24 FT HEEL PROOF DUCTILE CLASS E GRATE P.N. 943250017

  • Fast #
  • Part #ZP12HPDE
  • Item #7959753
  • Manufacturer Part #P12-HPDE
3.2 out of 5 Customer Rating
Brand image
Zurn

12 X 24 FT HEEL PROOF DUCTILE CLASS E GRATE P.N. 943250017

  • Fast #
  • Part #ZP12HPDE
  • Item #7959753
  • Manufacturer Part #P12-HPDE
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Aircraft, Commercial, Forklift, Heel Proof
Height:
2-3/4 in
Length:
24 in
Material:
Ductile Iron
Product Type:
Grate
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240974715
Width:
11-7/32 in