120 in. Fiber Reinforced Polymer Trench Drain System with Extra Heavy Duty Galvanized Frame Assembly
120 in. Fiber Reinforced Polymer Trench Drain System with Extra Heavy Duty Galvanized Frame Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-536 1984, ASTM A-36, ASTM A-123
- Drain Component Type:
- Drain Body
- IAPMO Listed:
- No
- Length:
- 120 in
- Material:
- Fiber Reinforced Plastic
- Material Type:
- Polymer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Ring:
- No
- UPC:
- 670240477827
- Width:
- 6 in