This product requires certification to purchase.

14 in. Grate

Zurn

14 in. Grate

  • Fast #
  • Part #ZP1960FULLGRATE
  • Item #1132345
  • Manufacturer Part #P1960-FULL-GRATE
4.6 out of 5 Customer Rating
Brand image
Zurn

14 in. Grate

  • Fast #
  • Part #ZP1960FULLGRATE
  • Item #1132345
  • Manufacturer Part #P1960-FULL-GRATE
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Drain Component Type:
Grate
Grate Style:
Full
IAPMO Listed:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Ring:
No
UPC:
670240022713