This product requires certification to purchase.

14 in. Downspout Nozzle

Zurn

14 in. Downspout Nozzle

  • Fast #
  • Part #ZZARB19910NH
  • Item #3569598
  • Manufacturer Part #ZARB199-10NH
3.2 out of 5 Customer Rating
Brand image
Zurn

14 in. Downspout Nozzle

  • Fast #
  • Part #ZZARB19910NH
  • Item #3569598
  • Manufacturer Part #ZARB199-10NH
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Decorative downspout nozzle with bronze or nickel bronze finish
  • Directs water away from building to prevent staining
  • Flange secures to building to prevent theft of nozzle
  • Requires Certification

Specifications

Application:
Commercial
Color Finish Category:
Bronze Tones
Color Finish Name:
Plain Bronze
Depth:
14 in
End Connection 1:
No Hub, Threaded
End Connections:
No Hub;Threaded
Fits Pipe Size:
10 in
Height:
6-1/4 in
Length:
14 in
Material:
Bronze
Product Type:
Downspout Nozzle
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240101302
Width:
14 in