This product requires certification to purchase.

15-3/4 in. Carrier Trim Kit with 6-Stud

Zurn

15-3/4 in. Carrier Trim Kit with 6-Stud

  • Fast #
  • Part #ZP1201TRIMKIT1534
  • Item #7350841
  • Manufacturer Part #P1201-TRIMKIT-15-3/4
4.5 out of 5 Customer Rating
Brand image
Zurn

15-3/4 in. Carrier Trim Kit with 6-Stud

  • Fast #
  • Part #ZP1201TRIMKIT1534
  • Item #7350841
  • Manufacturer Part #P1201-TRIMKIT-15-3/4
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
BAA Compliant:
No
Depth:
24
Height:
3
Length:
24
Product Type:
Carrier Trim Kit
UPC:
889934144147
WaterSense Labeled:
No
Width:
24