15-3/4 in. Steel Stud
15-3/4 in. Steel Stud
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 5/8" x 15-3/4" threaded studs for water closet carriers
- Durable construction stands up to tough environments
- Water closet carrier system accessory
- Add-on options for a variety of water closet carriers
- 1-year limited warranty
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Depth:
- 15-3/4
- Height:
- 5/8
- Length:
- 15-3/4
- Material:
- Steel
- Product Type:
- Stud
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 5/8 in x 15-3/4 in
- UL Listed:
- No
- UPC:
- 670240045866
- WaterSense Labeled:
- No
- Width:
- 15-3/4