This product requires certification to purchase.

15 in. Floor Drain Installation Stabilizer

Zurn

15 in. Floor Drain Installation Stabilizer

  • Fast #
  • Part #ZZ1036STABILIZERAS
  • Item #4852356
  • Manufacturer Part #Z1036-STABILIZER-ASY
4 out of 5 Customer Rating
Brand image
Zurn

15 in. Floor Drain Installation Stabilizer

  • Fast #
  • Part #ZZ1036STABILIZERAS
  • Item #4852356
  • Manufacturer Part #Z1036-STABILIZER-ASY
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Durable construction stands up to tough environments
  • Galvanized steel plate with variable pipe opening, eight support stud holes, and four nail holes
  • Keeps drains stabilized during installation
  • 1-year limited warranty
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
15 in
Grate Diameter
15 in
Characteristics & Features
Adjustable
No
Construction
Non-Membrane
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
IAPMO Listed
No
UPC
670240212206